This item is Discontinued.

This item is Discontinued.
Hygloss Products HYG69301 ABC Beads; Black & White - 300 Count (Discontinued)
Mfr #
HYG69301
Zoro #
G703990513
UPC # 81187693018
Country of Origin United States
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYG69301
- Zoro #
- G703990513
- UPC #
- 81187693018
- Country of Origin
- United States
Description
Black and White ABC Beads are perfect for creating original and beautiful bead crafts. Make personalized jewelry as a gift for someone special. These plastic ABC Beads are excellent quality and feature smooth, 2mm horizontal holes for easier beading. The beads are bright white, with a raised black alphabet letter on each side. Beads are 10mm in diameter and 6mm thick. Use this assortment of black and white ABC letter beads to create necklaces, bracelets, and other craft projects. Excellent for teaching the alphabet.
Features- ABC Beads
- 300 Count
- Color: Black & White
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov