This item is Discontinued.

This item is Discontinued.
Hygloss Products HYG84382 0.75 in. Wood Dowels Rods for Grade PK Plus; White Brich - 25 Piece (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYG84382
- Zoro #
- G504128269
- UPC #
- 81187843826
- Country of Origin
- China
Description
Hygloss Wooden Dowels are crafted from white birch, a very strong and durable wood. The rods will maintain their shape and straightness, thanks to the specialized kiln-drying process they go through. Since the wood comes unfinished, you can stain or paint the wooden dowels however you wish. No need to worry about getting splinters; these high quality dowel rods are sanded down and smooth to touch. Measures 3/8" x 12". Each pack includes 25 pieces.
Features- 0.75 in. Wood Dowels Rods
- 25 Piece
- Rods will maintain their shape and straightness, thanks to the specialized kiln-drying process they go through
- Wooden Dowels are crafted from white birch, a very strong and durable wood
- Wood comes unfinished, you can stain or paint the wooden dowels however you wish
- No need to worry about getting splinters; these high quality dowel rods are sanded down and smooth to touch
- Color: White Birch
- Material: Wood
- Size: 3/8" x 12"
- Age Recommendation: 3+ years
- Grade: Grade PK+
- Length (inches): 8.25
- Height (inches): 1
- Width (inches): 4
- Weight Capacity (lbs) 4
- Weight: 1.08 lbs