Shop HYGRADE

320W ED28 HID Light Bulb - Mogul Base - Coated White Finish

  • Mfr # S4242
  • Zoro # G0961389

product price: 
$
28.95
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Max. Overall Bulb Length
8.31 in
Watts
320W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S4242
Zoro #
G0961389
UPC #
045923042423
Country of Origin
China
Bulb Base Type
Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
ED28
Watts
320W
Item
Bulb,HID,320,ED28,Mogul Extended Base,Me
Standards
Dry Rating
Bulb Technology
HID
Color Rendering Index
70
Lumens
32000L
Bulb Finish
Coated White
Location Rating
Dry
Application
Lighting
Material
Glass / Metal
Dimmable
Yes
Color Temperature
3700 K
Rated Life
20,000 hr
Average Light Bulb Life
20000 hrs

Dimensions

Max. Overall Bulb Length
8.31 in
Bulb Dia.
3.5 in

Description

Bulb,HID,320,ED28,Mogul Extended Base,Me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.