
LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 5000K, 10-Pack
Mfr # HL-VL-G24A-10W-50K
Zoro # G6147217
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
Key Features
Voltage
120V-277V
Watts
10W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HL-VL-G24A-10W-50K
Zoro #
G6147217
UPC #
027719001456
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 years
Length
2
Height
5.25
Bulb Dia.
2
Details
Item
LED Repl Lamp for 18W/26W/32W VL C,PK10
Voltage
120V-277V
Watts
10W
Bulb Base Type
G24
Bulb Shape
Compact Fluorescent Plug In Base
Bulb Housing
Plastic
Color Temperature
5000K
Lumens
822
Rated Life
50,000 hr
Color Rendering Index
80
Standards
LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
Wattage Equivalency
18W/26W/32W VL CFL
Bulb Operating Temp. Range
-22°+140°F (-30+60°C)
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor
For Use With
Offices, Schools, Hotels, Restaurants, Retail & Healthcare.
Features
Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant
Application
Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare
Description
LED Repl Lamp for 18W/26W/32W VL C,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.