This item is Discontinued.

Hypergear 2.4A Rapid Wall Kit Charger w/Hybrid USB-C Cable 4ft 14081

This item is Discontinued.

Hypergear

2.4A Rapid Wall Kit Charger w/Hybrid USB-C Cable 4ft (Discontinued)

Mfr # 14081
Zoro # G204966055
UPC # 633755140815
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14081
Zoro #
G204966055
UPC #
633755140815
Country of Origin
China

Description

  • • Low Profile Design
  • • Short Circuit Protection
  • • Foldable Prongs
  • • Smart Chip Technology
  • • Power Output: 2400mAh/2.4 Amps/12W
  • • Cable Length: 4 ft. Removable USB-C + Micro USB Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.