This item is Discontinued.

This item is Discontinued.
Hyperkin M01888-BK Retron 1 HD Gaming Console for Nes - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01888-BK
- Zoro #
- G503777123
- UPC #
- 813048018711
- Country of Origin
- China
Description
8-bit gaming never looked this good. The RetroN HD will play original NES cartridges in beautiful, crisp 720p. It includes one premium classic-style controller, a 3 ft. HD cable, and a 6 ft. Micro USB charge cable. Its amazingly high compatibility with NES titles assures you and your game collection are in for a treat. PAL cartridges work at the flip of a switch.
Features- HD audio & video 720p
- High compatibility for NTSC AND PAL cartridges via bottom case switch
- 16:9&4:3 aspect ratio switch
- Premium classic-style Cadet NES controller 10 ft. cable
- 3 ft. HD cable
- 6 ft. Micro USB charge cable with USB AC Adapter
- Also includes AV ports with AV cable
- Color: Black
- Dimension: 13" L x 2" W x 8" H
- Weight: 1.85 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.