This item is Discontinued.

This item is Discontinued.
Hyperkin M05819-OR Cirka Orange WII & Game Cube Wired Controller (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M05819-OR
- Zoro #
- G803776932
- UPC #
- 813048012658
- Country of Origin
- China
Details
- Color
- Orange
- Vibration Feedback
- Yes
- Buttons & Controls
- 2 x Analog Control, 4 x Action Button, 1 x D-pad, 1 x Start/Pause
- Platform Supported
- GameCube, Wii
- Item
- Gaming Pad
- Connectivity Technology
- Cable
Description
The CirKa Wired Controller for GameCube/ Wii features dual analog joysticks, fully analog pressure-sensitive action buttons and D-pad, and intense vibration capability that lets you feel the action. It is fully compatible with all versions of GameCube systems, as well as Wii systems playing GameCube games.
Features- Compatible with Nintendo Wii & GameCube
- Dual Analog Joysticks
- Pressure-Sensitive Action Buttons
- Vibration Support
- Color: Purple
- Dimension: 7 x 3 x 8 in.
- Weight: 0.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.