This item is Discontinued.

This item is Discontinued.
Hyperkin M05932-BK RetroN2 2 in 1 Console Videogame Hardware; Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M05932-BK
- Zoro #
- G604035054
- UPC #
- 813048013303
- Country of Origin
- China
Details
- Includes
- (2) Wired Controllers.
- Color
- Black
- Number of Gaming Controllers
- 2
- Item
- Gaming Console
- Gaming Controller Connectivity
- Cable
- Input Device Type
- Game Pad
- Compatibility
- NES and SNES Controllers
Description
Play all your classic Nintendo favorites in the RetroN 2 two-in-one system! Compatible with all NES and SNES games, the RetroN 2 delivers hours of old-school fun. Comes with two wired controllers and supports classic NES and SNES controllers.
Features- RetroN2 Hyperkin SNES/NES 2 in 1 Console (Black)
- Plays NES and SNES games
- Comes with two wired controllers
- Compatible with NES and SNES controllers
- Weight: 7.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.