This item is Discontinued.

This item is Discontinued.
Hyperkin M07324 7 ft. Panorama HD Cable for Original Xbox (Discontinued)
Mfr #
M07324
Zoro #
G903787012
UPC # 810007710099
Country of Origin China
Category Video Game Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M07324
- Zoro #
- G903787012
- UPC #
- 810007710099
- Country of Origin
- China
Description
The officially Xbox-licensed Hyperkin Panorama HD Cable for Original Xbox lets you conveniently play your favorite Xbox titles on your HDTV. Ditch your composite AV cable and experience Xbox gaming up to 1080i depending on game compatibility along with crisp, HD audio. Its 7 ft. in length allows for the best placement in your gaming area, suitable for family game night or parties.
Features- Officially licensed by Xbox
- Compatible with HDTVs & all Original Xbox models
- Supports up to 1080i depending on game compatibility
- 7 ft. cable
- Clear picture quality & crisp audio
- Cable Length: 7 ft.
- Dimension: 6" L x 1" W x 7" H
- Weight: 0.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.