This item is Discontinued.

This item is Discontinued.
Tristate Apartment Furnishres B0138-N Watson Night Stand; 26 x 26 x 17 in. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0138-N
- Zoro #
- G903932368
- UPC #
- 742948990080
- Country of Origin
- China
Description
The Watson Bedroom Set’s solid wood and veneer construction brings solidness, and its bright white finish and silver tone accents add a modern flair to your space. Two drawers under the bed add extra storage space, while all case goods feature silver jewelry drawers and English dovetail joinery for a smooth touch.
Specifications- Collection: Watson
- Finish: White
- Material: Solid Wood
- Dimension: 26" H x 26" W x 17" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.