This item is Discontinued.

This item is Discontinued.
Tristate Apartment Furnishres C1502 Kandin Console Table - Black & Pewter; 32 x 42 x 12 in. (Discontinued)
Mfr #
C1502
Zoro #
G103850301
UPC # 742948988094
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1502
- Zoro #
- G103850301
- UPC #
- 742948988094
- Country of Origin
- China
Description
This console table will complement any entryway or sofa. The console table is perfect for any small area in your home.
Dress up your living room with modern pizzazz with the Kandin Console Table’s dark pewter finish and black tempered glass shelves. The strong metal structure provides stability, while the cross leg designs give fresh contemporary style.
Specifications- Collection: Kandin
- Finish: Black/Pewter
- Frame Material: Metal
- Shelves Material: Glass
- Dimension: 32" H x 42" W x 12" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.