Hypertherm Plasma Cutting Nozzle PK5
Mfr # 220059
Zoro # G8292067
product price:Â $121.99
/pk 5, $24.40/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1650
Compatible with Brand
Hypertherm
For Plasma Torch Type
Handheld, Machine
Maximum Current
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
220059
Zoro #
G8292067
UPC #
00662310185312
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1650
Compatible with Brand
Hypertherm
For Plasma Torch Type
Handheld, Machine
Maximum Current
60 A
Compatible with Manufacturer Part Number
120977ATTC
For Plasma Cutter Series
MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Cutting Configuration
Gouging
Compatible with Series
RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
Description
Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 60 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 120977ATTC, Cutting Configuration Gouging, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm PMAX1650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.