Shop HYPRO
See all product information
Create Account
Boom X Tender Spray Nozzles
- Mfr # XT020
- Zoro # G502710121
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
0.1
Max. Siphon Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT020
- Zoro #
- G502710121
- UPC #
- 634332218927
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 0.1
- Max. Siphon Height
- 1
Description
Get into areas where a conventional boom can't due to obstacles likepower poles, guardrails, fences, trees, etc. Nozzles feature a threaded stainless steel body for excellent durability and low maintenance. Large droplet size reduces spray drift and promotes spray penetration. Maintains a consistent and adjustable spray swath over a pressure range of 30 to 60 psi. Can be used with manual or automatic rate controllers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.