Shop HYW PRODUCTS
Create Account
ER5356 1/16in Aluminum 36in Tig Welding Rod 1lb Bundle
- Mfr # 60530116-1-CA
- Zoro # G521721764
product price:Â
$
21.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60530116-1-CA
- Zoro #
- G521721764
- UPC #
- 732262166001
- Country of Origin
- Canada
Description
The ER5356 TIG Aluminum Welding Rod is made in Canada and designed for welding aluminum alloys of similar composition. Each rod measures 36 inches and is formulated with 5% magnesium, offering excellent strength and corrosion resistance. This filler metal is especially useful when color match after anodizing is important. It is commonly used in marine, automotive, and structural applications where durability and visual consistency are key. Available in 1/8in, 1/16in, and 3/32in diameter sizes, and packaged in 1 lb, 2 lb, 5 lb, or 10 lb bundles, it provides flexible options for any job. Meeting AWS A5.10 ER5356 standards, it helps reduce post-weld cracking when used with appropriate base metals.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.