
Heavy Duty Caster 6in Steel Wheel, Swivel with Brake
Mfr # 40-60S-A1-SS-TB
Zoro # G121721942
product price:Â $54.69
/eaKey Features
Load Capacity
1000 lbs
Wheel Dia.
6 in
Core Color
Grey
Overall Height
7-1/2 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-60S-A1-SS-TB
Zoro #
G121721942
UPC #
732262167206
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Overall Height
7-1/2 in
Wheel Width
2 in
Details
Load Capacity
1000 lbs
Core Color
Grey
Material
Steel
Includes
1 Swivel Caster with Brake
Item
Caster
Description
This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.