
Heavy Duty Caster Set 4in Rubber on Cast Iron Wheels, 4 Swivel with Brake, 4PK
Mfr # 40-40S-A1-RC-TB-4
Zoro # G621722029
product price:Â $118.99
/pk 4, $29.75/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Load Capacity
350 lbs
Wheel Dia.
4 in
Core Color
Black
Includes
4 Swivel Casters with Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-40S-A1-RC-TB-4
Zoro #
G621722029
UPC #
692769194009
Country of Origin
China
Dimensions
Wheel Width
2 in
Wheel Dia.
4 in
Overall Height
5-5/8 in
Details
Load Capacity
350 lbs
Core Color
Black
Includes
4 Swivel Casters with Brake
Item
Caster Set
Material
Rubber Tread Cast Iron Core
Description
This 4-piece Heavy Duty Caster Set with rubber on cast iron wheels combines strength, durability, and smooth mobility for a wide range of industrial applications. Available in multiple configurations-rigid, swivel, swivel with brake, or mixed sets-it allows for customized maneuverability to match your needs. Wheel diameters range from 4in to 8in, each with a 2in tread width and roller bearings for smooth load handling. The cushion rubber tread on a cast iron hub provides excellent floor protection, reduces noise, and absorbs shock for a smoother ride. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction ensure long-lasting strength and stability. Zinc-plated components protect against corrosion, while Zerk fittings in both the swivel race and hub make lubrication easy. Ideal for heavy duty platform trucks, food service equipment, and large stock carts, these casters deliver dependable performance under demanding conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.