T-304 Clear 7x19 Vinyl Coated Wire Rope 3/16''-1/4'' 100ft

  • Mfr # 3104719C (T-304)-100

  • Zoro # G914864450


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
T-304 Stainless Steel
Outside Dia.
1/4 in
Strand Type
7 x 19
Coating Material
Clear Vinyl
Working Load Limit
4200 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3104719C (T-304)-100
Zoro #
G914864450
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Length
100 ft

Details

Item
Wire Rope
Material
T-304 Stainless Steel
Strand Type
7 x 19
Coating Material
Clear Vinyl
Working Load Limit
4200 lbs

Description

Introducing our T-304 Clear 7x7 Vinyl Coated Wire Rope, featuring a 3/16 bare inner diameter and a 1/4 coated outer diameter, engineered to provide outstanding strength and versatility for various applications. This clear vinyl-coated 304 stainless steel cable combines the durability of a 7x7 construction with the added protection and transparency of a clear vinyl coating. Available in lengths of 50 ft, 100 ft, 250 ft, and 500 ft, it meets a wide range of project needs, from small to large-scale operations. With a breaking strength of 4200 lbs, this wire rope ensures reliable performance for securing, rigging, and other demanding tasks. The clear vinyl coating enhances the rope's longevity by offering excellent resistance to abrasion and corrosion, while also maintaining a clean, professional appearance.


  • Durable 7x19 Construction: Offers superior flexibility and strength, ideal for a variety of applications.
  • Transparent Appearance: The clear vinyl coating provides a clean, professional look, making it perfect for visible installations.
  • Versatile Length Options: Available in 50 ft, 100 ft, 250 ft, and 500 ft lengths to meet diverse project needs.
  • High Breaking Strength: Boasts a breaking strength of 4200 lbs, ensuring dependable performance for demanding tasks.
  • Clear Vinyl Coating: Offers excellent abrasion and corrosion resistance, extending the lifespan of the wire rope.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.