This item is Discontinued.

No Product Image Available

This item is Discontinued.

Nalgene

Sampling Bottle, 199 mm H, 91 mm Dia, PK50 (Discontinued)

Mfr # N311-1000BPC
Zoro # G6229853
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N311-1000BPC
Zoro #
G6229853
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63 mm
Overall Height - Metric
199 mm
Neck Inside Diameter - Metric
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Minimum Screw Closure Size
63 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
EPA, ISO
Glassware Class
Not Rated
Pre-Cleaned
None
Special Features
Containers are Guaranteed to Be Leakproof and Break Resistant
Closure Included
Yes
Nominal Capacity - English
32 oz
Graduated
No
Clarity
Clear
Numbers of Bottles Included
50
Closure Type
Screw-On
Nominal Capacity - Metric
1 L
Closure Color
Natural
Includes Label
Yes
Capacity - English
32 fl oz
Bottle Type
Sampling/Storage
Capacity - Metric
1 L
Closure Liner Material
Unlined
Body Material
HDPE
Body Color
Natural
Basic Material
Plastic
Front Closure
Screw-On

Description

Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling/Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.