Cotter Pin, 5/16 in Dia, 5 in L, Stainless Steel, 1 PK

  • Mfr # CPS-312-4000

  • Zoro # G000004449


product price:  $1.95
/ea
Sold in multiples of 16 for $31.20

Key Features

System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
5 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPS-312-4000
Zoro #
G000004449
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
5 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 5/16 x 4 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.