Oversized Key Stock, 305 mm L, 8 mm W, 7 mm H, Carbon Steel

  • Mfr # 350807-305

  • Zoro # G000005798


product price:  $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Type
Oversized
Length
305 mm
Width
8 mm
Height
7 mm
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
350807-305
Zoro #
G000005798
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
8 mm
Height
7 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plain. Keystock M8 x 7 x 305 C45K PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.