Grooved Clevis Pin, 5/16 in Dia, 1-55/64 in Usable Lg, Stainless Steel, 1 PK

  • Mfr # CLPGS-0312-2000

  • Zoro # G000010044


product price:  $1.55
/ea
Sold in multiples of 18 for $27.90

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLPGS-0312-2000
Zoro #
G000010044
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
1-55/64 in
Shank Length
4 in

Details

Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Special Clevis Pins. Clevis Pin Grooved 5/16 x 2 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products