Slotted Spring Pin, 12 mm Outside Dia, 62 mm L, Carbon Steel, 1 PK

  • Mfr # SPM-100-060-I

  • Zoro # G000401026


product price:  $0.81
/ea
Sold in multiples of 40 for $32.40

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
12 mm
Shank Length
62 mm
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPM-100-060-I
Zoro #
G000401026
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
12 mm
Shank Length
62 mm
Outside Dia.
M10.00
Overall Length
M60.00
Wall Thickness
M2.00

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
70.2 kN
Rockwell Hardness
HV 420-520
Standards
ISO 8752/EN 28752/DIN 1481

Description

Slotted Pins-Metric. Slotted Spring Pin M10 x 60 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.