Shaft Seal, SF, 35mm ID, Nitrile Rubber
Mfr # 355008SF
Zoro # G000474341
product price:Â $38.99
/eaKey Features
Seal Type
Single Lip Seal
Inside Dia.
35 mm
Outside Dia.
50 mm
Lip Material
Nitrile Rubber
Max. Pressure
7 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
355008SF
Zoro #
G000474341
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
35 mm
Outside Dia.
50 mm
Width
8 mm
Overall Width
8 mm
Inside Diameter
35 mm
Outside Diameter
50 mm
Details
Item
Rotary Shaft Seal
Seal Type
Single Lip Seal
Lip Material
Nitrile Rubber
Design Code
SF
Max. Pressure
7 psi
Maximum Surface Speed
999 mps
Contact Type
Contact Seal
Case Coating
None
Spring Reinforcement
Yes
Number of Lips
1
Maximum Pressure
7 psi
System of Measurement
Metric
Description
Rotary Shaft Seal, Design Code SF, Inside Diameter 35 mm, Outside Diameter 50 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating Uncoated, Maximum Surface Speed 999 mps, Seal Type Single Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.