Shaft Seal, TCV, 25mm ID, Fluoro Rubber
Mfr # 254508TCV
Zoro # G000477632
product price:Â $29.89
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
25 mm
Outside Dia.
45 mm
Lip Material
Fluoro Rubber
Max. Pressure
10 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
254508TCV
Zoro #
G000477632
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
25 mm
Outside Dia.
45 mm
Width
8 mm
Outside Diameter
45 mm
Inside Diameter
25 mm
Overall Width
8 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Fluoro Rubber
Design Code
TCV
Max. Pressure
10 psi
Spring Reinforcement
Yes
Number of Lips
2
Contact Type
Contact Seal
Case Coating
None
System of Measurement
Metric
Maximum Pressure
10 psi
Description
Rotary Shaft Seal, Design Code TCV, Inside Diameter 25 mm, Outside Diameter 45 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Fluoro Rubber, Maximum Pressure 10 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated, Seal Type Dual Lip Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.