Men's 16" Height, Tall Rubber Boots, Steel Toe, Black, 8, PR

  • Mfr # 4T280

  • Zoro # G0005275


product price:  $65.35
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4T280
Zoro #
G0005275
UPC #
190735682616
Country of Origin
China

Dimensions

Size
8
Height
16"
Footwear Width
D
Boot Height
16 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Talon Trax
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Industry, Mining
Closure Type
Pull On
Typical Rubber Boot Application
General Use
Midsole Material
Rubber
Standards
ANSI Z41 PT99 M I/75 C/75
Footwear Sole Pattern
Chevron
Outsole Material
Rubber
Resists
Slips
Predominant Footwear Color
Black
Rubber Boot Style
Knee
Footwear Closure Type
Pull On
Toe Shape
Round
For Outdoor Traction
Yes
Insulation Type
None
Shank Material
Steel
Metatarsal Guard
No
Insulated
No
Material
Rubber
Style Number
4T28
Shoe Style
Knee
Ninety Degree Heel
No
Static Dissipative
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
No
Electrical Hazard Rated
No
Wide Toe Cap
No
Completely Non Metallic
No
Boot Color
Black
Footwear Closure
Pull-On
Safety Criteria
Defined Heel, Steel Toe, Waterproof
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.