Men's Dunlop Rubber Boot, Plain Toe, 15" Height, Black, 13

  • Mfr # 8990400

  • Zoro # G0006027


product price:  $61.27
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8990400
Zoro #
G0006027
UPC #
-
Country of Origin
United States

Dimensions

Size
13
Height
15"
Boot Height
16 in
Footwear Width
D
Boot Height Adjustment
Standard Height
Heel Height
1/2 in

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Dunlop
Upper Material
Polyblend PVC with Nitrile
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Insulation Type
None
Metatarsal Guard
No
Shank Material
Steel
Resists
Acids, Chemicals, Fats, Grease, Oils
Midsole Material
PVC
Outsole Material
Polyblend
Predominant Footwear Color
Black
Rubber Boot Style
Knee
Footwear Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Toe Shape
Round
For Outdoor Traction
Yes
Style Number
89904
Standards
ASTM F2413-11
Insulated
No
Shoe Style
Knee
Footwear Brand
DUNLOP
Puncture Resistant Insole
No
Footwear Closure
Pull-On
Insole Color
Gray
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Waterproof Type
PVC
Electrical Hazard Rated
No
Boot Color
Black
Removable Insole
Yes
Safety Criteria
Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
Static Dissipative
No
Ninety Degree Heel
No
Footwear Construction Type
Molded
Wide Toe Cap
No
Construction
Injection Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.