Men's Polyflex Rubber Boot, Steel Toe, 15" Height, Black, 13

  • Mfr # 8990800

  • Zoro # G0006133


product price:  $66.22
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8990800
Zoro #
G0006133
UPC #
-
Country of Origin
United States

Dimensions

Size
13
Height
15"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Polyflex
Upper Material
Polyblend PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Toe Shape
Round
Midsole Material
PVC
Resists
Chemicals, Fats, Oils, Slips, Wear
Insulated
No
Metatarsal Guard
No
Standards
ASTM F2413-18
Closure Type
Pull On
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Style Number
89908
Shank Material
Steel
Outsole Material
Polyblend
Insulation Type
None
Typical Rubber Boot Application
Moderate Chemical Resistant
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Wide Toe Cap
No
Footwear Construction Type
Molded
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Waterproof Type
PVC
Static Dissipative
No
Removable Insole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Ninety Degree Heel
No
Completely Non Metallic
No
Shoe Style
Knee
Boot Color
Black
Footwear Brand
DUNLOP
Insole Color
Gray
Safety Criteria
Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Construction
Injection Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.