Men's Dunlop Tall Rubber Boots, Steel Toe, 16" Height, White, 13

  • Mfr # 8101200

  • Zoro # G0006237


product price:  $44.19
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
White
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101200
Zoro #
G0006237
UPC #
-
Country of Origin
United States

Dimensions

Size
13
Height
16"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
White
Item
Tall Rubber Boots
Series
Dunlop
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Metatarsal Guard
No
Typical Rubber Boot Application
Mild Chemical Resistant
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Toe Shape
Round
Closure Type
Pull On
Insulation Type
None
Shank Material
Steel
Standards
ASTM F2413-18
Outsole Material
PVC
Midsole Material
PVC
Insulated
No
Style Number
81012
Footwear Sole Pattern
Safety Loc
Resists
Chemicals, Slips
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Oil Resisting Sole
No
Ninety Degree Heel
No
Wide Toe Cap
No
Static Dissipative
No
Footwear Construction Type
Molded
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap
Waterproof Type
PVC
Removable Insole
Yes
Completely Non Metallic
No
Shoe Style
Knee
Footwear Brand
DUNLOP
Insole Color
Gray
Boot Color
White
Safety Criteria
Defined Heel, Steel Toe, Waterproof
Construction
Injection Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.