Men's Servus Rubber Boot, Steel Toe, 15" Height, Tan, 9

  • Mfr # 22214/9

  • Zoro # G0006447


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22214/9
Zoro #
G0006447
UPC #
086189006699
Country of Origin
China

Dimensions

Size
9
Height
15"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Tan
Item
Rubber Boot
Series
Servus
Upper Material
Neoprene
Footwear Shank
No
Footwear Application
General Purpose
Toe Shape
Round
Standards
ASTM F2413-11 M I/75 C/75 EH
Insulated
No
Footwear Closure Type
Pull On
Outsole Material
Neoprene
Style Number
22214
Midsole Material
Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
None
Metatarsal Guard
No
Footwear Sole Pattern
Chevron
Resists
Chemicals
For Outdoor Traction
Yes
Shank Material
Neoprene
Shoe Style
Knee
Electrical Hazard Rated
Yes
Footwear Brand
HONEYWELL SERVUS
Safety Criteria
Electrical Hazard (EH), Steel Toe, Waterproof
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
No
Construction
Dipped

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.