Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 7, PR

  • Mfr # 75109/7

  • Zoro # G0009301


product price:  $36.99
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
15"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75109/7
Zoro #
G0009301
UPC #
086189453073
Country of Origin
Dominican Republic

Dimensions

Size
7
Height
15"
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Width
D

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Servus XTP(R)
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Oil
Typical Rubber Boot Application
Moderate Chemical Resistant
Midsole Material
PVC
Standards
ASTM F2413-18
Toe Shape
Round
For Outdoor Traction
Yes
Outsole Material
PVC
Resists
Chemicals
Footwear Closure Type
Pull On
Insulation Type
None
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Style Number
75109
Shank Material
Steel
Insulated
No
Completely Non Metallic
No
Footwear Construction Type
Molded
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
No
Removable Insole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Insole System
FootForm(TM)
Shoe Style
Knee
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Features
Triple Density Technology (TDT) Chemical-Resistance, Washable Insole, Dual-Compound Center Sole Offers Cushioning, Reinforced at Critical Stress Points for Durability
Insole Color
Gray/White
Oil-Resistant Sole Technology
TDT
Insole Material
Foam
Footwear Brand
HONEYWELL SERVUS
Outsole Technology
TDT Self-cleaning
Upper Color
Black
Construction
3 Stage Molded

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.