747 Chemical Resistant Gloves, Nitrile, 19 in L, 22 mil, Green, 7, 1 PR

  • Mfr # 747-07

  • Zoro # G0024324


product price:  $8.89
/pr

Key Features

Color
Green
Size
7
Glove Materials
Nitrile
Glove Length
19 in
Glove Thickness
22 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
747-07
Zoro #
G0024324
UPC #
038054652470
Country of Origin
Guatemala

Dimensions

Size
7
Glove Size
7
Glove Length
19 in
Glove Thickness
22 mil
Length
19"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
747
Glove Texture
Bisque
Standards
Compliance CFR 21, Parts 170-199 NFPA 1992, ANSI/ISEA 105-2005, EN 388(1101), EN 388(3002), CE, ASTM
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Application
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Resists
Chemicals, Abrasion, Puncture, Cut Resistance
Glove Texture Location
Palm and Fingers
Glove Coating Coverage
Full
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
6
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Coating Finish
Bisque
Dual Layer
Dual Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type A - JKLOPT
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Puncture Force
60 N
Max. Temp.
Not Rated
Sterile/Non-Sterile
Non-Sterile
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
Showa 747
ANSI/ISEA Abrasion Cycles
20,000
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Electrostatic Properties
Static Dissipative
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
Glove Coating Color
Green
Accelerator Free
Contains Accelerators
Wear-Indicating
Wear-Indicator Not Included
Silicone-Free
Contains Silicone
Min. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Triple Layer
Triple Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 19 in, Cuff Gauntlet, Lining Unlined, Glove Size 7, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Cut Resistance, Puncture, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.