AlphaTec Chemical Resistant Gloves, Natural Rubber Latex, Neoprene, 12 in L, 13 mil, Beige, 7, 1 PR

  • Mfr # 88-390

  • Zoro # G0024787


product price:  $1.45
/pr
Sold in multiples of 12 for $17.40

Key Features

Color
Beige
Size
7
Glove Materials
Natural Rubber Latex, Neoprene
Glove Length
12 in
Glove Thickness
13 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88-390
Zoro #
G0024787
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7
Glove Size
7
Glove Length
12 in
Glove Thickness
13 mil
Length
12"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex, Neoprene
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Smooth
Series
AlphaTec
Standards
21 CFR 177.2600
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Application
Poultry/Food Processing and Parts Assembly
Glove Texture Location
Smooth
Resists
Animal Fats, Acids, Alcohols, Vegetable and Mineral Oils
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec 88-390
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Construction
Rubber
Glove Coating Color
Beige
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Dual Layer
Dual Layer Not Included
EN ISO 374 Chemical Rating
Not Rated
Anti-Static
Anti-Static Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374-5 Microorganism Protection Type
Virus
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Natural Rubber Latex / Neoprene, Smooth, 13 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 7, Color Beige, Unsupported, Standards 21 CFR 177.2600, Resists Acids, Alcohols, Animal Fats, Vegetable and Mineral Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.