
18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 3 PK
Mfr # 33246
Zoro # G002515172
product price:Â $11.45
/pk 3, $3.82/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Length
1"
Diameter 2
5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33246
Zoro #
G002515172
UPC #
738287332469
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Fastener Length
2 in
Thread Length
1"
Diameter 2
5/8"
Diameter 1
3/8"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.