EPDM Round Cord, 8 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1175
Zoro # G002584482
product price:Â $48.99
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-RC-1175
Zoro #
G002584482
UPC #
193005481070
Country of Origin
United States
Dimensions
Overall Diameter
5/16 in
Overall Length
5 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Cross Section Actual
8 mm
Minimum Temperature
-65 Degrees F
Weather Resistance
Excellent
Shape
Round
Grade
Standard
Water Resistance
Excellent
Chemical Resistance
Good
Abrasion Resistance
Good
Maximum Temperature
300 Degrees F
Description
EPDM Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.