SilverShield - SSG Chemical Resistant Gloves, EVOH, Polyethylene, 14 1/2 in L, 2.7 mil, Silver, 8
Mfr # SSG/8
Zoro # G0026013
product price:Â $70.89
/pk 10, $7.09/eaKey Features
Color
Silver
Size
8
Glove Materials
EVOH, Polyethylene
Glove Length
14 1/2 in
Glove Thickness
2.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSG/8
Zoro #
G0026013
UPC #
821812015118
Country of Origin
Mexico
Dimensions
Size
8
Glove Size
8
Glove Length
14 1/2 in
Glove Thickness
2.7 mil
Length
14-1/2"
Size - Numeric
8
Details
Item
Chemical Resistant Gloves
Color
Silver
Glove Materials
EVOH, Polyethylene
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Smooth
Series
SilverShield - SSG
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Application
Aerospace, Chemical Processing and Transporting, Domestic Preparedness, Haz Mat Work, Petrochemical, for Chemical and Petrochemical Laboratories, Photo Finishing, Medical Laboratories, Spill Cleanup and Hazardous Material Control Operations
Resists
Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters
Glove Texture Location
Smooth
Special Features
Economical, Does Not Contain Latex or Chemical Accelerators, Ambidextrous Design, Can Be Used As A Secondary Inner Glove
ANSI/ISEA Cut Level
A1
Glove Coating Coverage
Uncoated
EN ISO 374 Chemical Rating
Not Rated
Biodegradable
Non-Biodegradable
Description
Chemical-Resistant Gloves, Laminated Film, Smooth, 2.7 mil, 14 1/2 in, Cuff Straight, Lining Unlined, Glove Size 8, Color Silver, Unsupported, Resists Over 280 Different Chemicals, Including Alcohols, Aliphatics, Aromatics, Chlorines, Ketones and Esters, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.