Chemical Resistant Gloves, Laminated Film, 15 in L, 2.5 mil, White, 7, 1 PR
Mfr # 02-100
Zoro # G0026144
product price:Â $10.15
/prKey Features
Color
White
Size
7
Glove Materials
Laminated Film
Glove Length
15 in
Glove Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02-100
Zoro #
G0026144
UPC #
-
Country of Origin
China
Dimensions
Size
7
Glove Size
7
Glove Length
15 in
Glove Thickness
2.5 mil
Length
15"
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
White
Glove Materials
Laminated Film
Cuff Style
Gauntlet
Standards
ANSI, EN374
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
1
ANSI/ISEA Cut Level
A1
Resists
Wide Range of Chemicals
ANSI/ISEA Puncture Level
0
Application
Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat Work
Glove Texture Location
Smooth
Glove Coating Material
LLDPE laminated film
Coating Material
LLDPE laminated film
Description
Chemical Resistant Gloves, Laminated Film, Smooth, 2.5 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 7, Color White, Unsupported, Resists Wide Range of Chemicals, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.