Plumbed Eyewash, Brass, Silver, For Use With, Emergency Eyewash

  • Mfr # S19-500W

  • Zoro # G002670505


product price:  $1,498.99
/ea
Free Shipping & Returns

Key Features

For Use With
Emergency Eyewash
Material
Brass
Color
Silver
Height
11 3/4 in
Width
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S19-500W
Zoro #
G002670505
UPC #
084241032440
Country of Origin
United States

Dimensions

Height
11 3/4 in
Width
10 in
Depth
16 1/4 in
Length
16 1/4 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
For Use With
Emergency Eyewash
Material
Brass
Color
Silver
Includes
Inspection Tag, Universal Identification Sign
Standards
ANSI/ISEA Z358.1-2014, ASME A112.18.1/CSA B125.1-18, ASME A112.18.6-2017/CSA B125.6-17, IGC 272-2019, NSF/ANSI/CAN 372 and/or 61 Standards
Features
Ceramic Valve Limits Wear and Tear on Moving Parts, Deactivates the Faucet in Less Than 1 Second, Flow Control Faucet, Fully Assembled and Factory-Tested Eyewash, Fully Functional Faucet Until Eyewash is Needed, Integral Strainer to Reduce Debris in the Water Supply, Precise 20-Degree Activation, Self-Draining Spray Head Ensures No Stagnant Water Remains for Any Bacteria to Grow
Pipe Material
Chrome-Plated Brass
Valve Material
Ceramic
Minimum Flow Rate
1.5 gpm
Inlet Pipe Gender
Female
Bowl Style
No Bowl
Includes Foot Pedal
No
Barrier Free
No
Mount Type
Counter
Hazardous Location Rating
Not Rated
Installation Type
Plumbed
Environment
General Purpose
ANSI Compliance
Primary
Includes Drench Hose
No
Series
Halo
Faucet Style
Hot/Cold Handles
Maximum Flow Rate
2.2 gpm
Coverage
Eyes
Inlet Pipe Thread Type
NPT

Description

Plumbed Eyewash, Activation Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 16 1/4 in, Height 11 3/4 in, Width 10 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, Mounting Style Standard

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.