This item is Discontinued.

No Product Image Available

This item is Discontinued.

Krylon Industrial

Epoxy Paint Base, Clear, Semi-Gloss, K-Z7200 Series (Discontinued)

Mfr # K000Z7232-16
Zoro # G002694938
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K000Z7232-16
Zoro #
G002694938
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Paint Base
Color
Clear
Finish
Semi-Gloss
Resin Type
Acrylic Epoxy
VOC Content
Less Than 145 g/L
System Series
K-Z7200
Dry Time
1 to 8 hr
Coating Type
Epoxy Coating
Brand & Sub Brand
KRYLON INDUSTRIAL
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Maximum Application Temperature
120 Degrees F
Series Number
K-Z7200
Number of Components
1-Step System
Brand & Series
KRYLON INDUSTRIAL K-Z7200
Formulation
Acrylic Epoxy
Sheen
Semi-Gloss
Resistance Properties
Chemical Resistant, Corrosion Resistant, Stain Resistant
Surface Material
Concrete, Metal, Steel, Wood
Base Type
Water
Cure Time
5 to 7 day
VOC Compliant
Yes
Use Location
Interior
Activator, Base, Paint or Primer
Base
Coverage Area
350 to 400 sq ft/gal
Application Method
Airless Spray, Brush, Roller

Description

Epoxy Paint Base, Base Type Water, Resin Type Acrylic Epoxy, Color Clear, Finish Semi-Gloss, VOC Content Less Than 145 g/L, Dry Time 1 to 8 hr, Cure Time 5 to 7 day, System Series K-Z7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.