Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth
Mfr # 80BS13H X 1 1/2
Zoro # G0027706
product price: $53.89
/eaKey Features
Material
Steel
Number of Teeth
13
Bore Type
Fixed
Bore Dia. (In.)
1-1/2
Includes
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80BS13H X 1 1/2
Zoro #
G0027706
UPC #
888569117533
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-1/2
Outside Dia.
5 in
Pitch Dia.
1 in
Bore Dia. - Sprockets
1 1/2 Inch
Set Screw Size
3/8 in
Industry Chain Size
80
Hub Dia.
3.0 in
Length through Bore
1 1/2 in
Outside Dia. (In.)
4.646
Set Screw Dia. (In.)
3/8
Keyseat Size (In.)
3/8 x 3/16
Hub Dia. (In.)
3
Pitch Dia. (In.)
1.000
Length through Bore (In.)
1-1/2
Keyway Size
3/8 in x 3/16 in
Set Screw Hole Dia.
0.375 in
Tooth Width
0.575 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
4.66 in
Keyway Depth
3/16 in
Hub Diameter
3 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in
Pitch Diameter
4.179 in
Description
Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 13, Outside Diameter 4.66 in, Pitch Diameter 4.179 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.925 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/16 in, Keyway Width 3/8 in, Length through Bore 1 1/2 in, Number of Set Screws 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.