Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth

  • Mfr # 80BS11H X 1 1/4

  • Zoro # G0027791


product price:  $45.25
/ea

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Fixed
Bore Dia. (In.)
1-1/4
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80BS11H X 1 1/4
Zoro #
G0027791
UPC #
888569117373
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-1/4
Outside Dia.
4 in
Pitch Dia.
1 in
Bore Dia. - Sprockets
1 1/4 Inch
Set Screw Size
5/16 in
Industry Chain Size
80
Hub Dia.
2.813 in
Length through Bore
1 5/8 in
Keyseat Size (In.)
1/4 x 1/8
Outside Dia. (In.)
4.016
Hub Dia. (In.)
2-13/16
Length through Bore (In.)
1-5/8
Set Screw Dia. (In.)
5/16
Pitch Dia. (In.)
1.000
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Pitch Diameter
3.55 in
Tooth Width
0.575 in
Hub Diameter
2 13/16 in
Maximum Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
Outside Diameter
4.01 in
Keyway Depth
1/8 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
11
Bore Type
Fixed
Includes
Set Screws
Chain Number
80
Sprocket Hub Type
B Hub Type
Number of Teeth - Sprockets
11
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Number of Chain Rows
Single
ANSI Sprocket Number
80
Type
Finished Bore
For Use With
Roller Chain
Pitch
1"
Temp. Range (F)
-50 to +500° F
Industry Chain Pitch
1 in
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Hub Projection
1.05 in
For Chain Pitch
1 in

Description

Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 11, Outside Diameter 4.01 in, Pitch Diameter 3.55 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 13/16 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.