Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 1-1/4 Bore Dia., 10 # of Teeth
Mfr # 80BS10H X 1 1/4
Zoro # G0027828
product price: $38.99
/eaKey Features
Material
Steel
Number of Teeth
10
Bore Type
Fixed
Bore Dia. (In.)
1-1/4
Includes
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80BS10H X 1 1/4
Zoro #
G0027828
UPC #
888569117328
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-1/4
Outside Dia.
4 in
Pitch Dia.
1 in
Bore Dia. - Sprockets
1 1/4 Inch
Set Screw Size
5/16 in
Industry Chain Size
80
Hub Dia.
2.563 in
Length through Bore
1 5/8 in
Hub Dia. (In.)
2-9/16
Length through Bore (In.)
1-5/8
Pitch Dia. (In.)
1.000
Outside Dia. (In.)
3.661
Keyseat Size (In.)
1/4 x 1/8
Set Screw Dia. (In.)
5/16
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter
1 1/4 in
Keyway Depth
1/8 in
Outside Diameter
3.68 in
Pitch Diameter
3.236 in
Hub Diameter
2 9/16 in
Tooth Width
0.575 in
Keyway Width
1/4 in
Description
Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 10, Outside Diameter 3.68 in, Pitch Diameter 3.236 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 9/16 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.