Test Pressure Gauge, 0 to 3,000 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 60-1082PS 02L 3000 PSI

  • Zoro # G0028077


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-1082PS 02L 3000 PSI
Zoro #
G0028077
UPC #
723259357182
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Bolt Circle Diameter
7 in
For Panel Cut-Out Size
6.5 in
Nominal Dial Size
6 in
Case Diameter
7.562 in
Case Depth
2.875 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
10
Gauge Primary Range Numbered Graduations
500
Calibration Certificate Included
No
Smallest Graduation
10 psi
Gauge Application
Test
Graduations
500 psi
Case Color
Black
Case Material
Aluminum
Socket Material
Monel
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Wetted Materials
Monel
Primary Scale Minor Graduations
10
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Process Temperature Range
-20 to 250 Degrees F
Pointer Material
Aluminum
Includes Mounting Hardware
No
Primary Scale Numeric Increments
200
Movement Material
400 Stainless Steel
Pointer Characteristics
Knife-Edge
Case Finish
Epoxy Coated
Pressure Gauge Type
Test Pressure Gauge
Burst Pressure
23,400 psi
Scale Type
Single
Dial Color
White with Mirror-Band
Sensor Material
Monel
Process Connection Gender
Male
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Accuracy Scale
Full Scale
Primary Pressure Scale Color
Black
Bezel Material
Hinged Steel
Adjustable Pointer
No
Dial Face Material
Aluminum
Removable Bezel
No
Case Construction
Solid Front
Pointer Color
Black/Red
Accuracy Grade
ASME B40.100 Grade 3A
Movement Type
Rotary
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Case Liquid
None
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
3,000 psi
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
250 Degrees F
Field Fillable
No

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 3,000, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.