This item is Discontinued.

Wells Lamont Mechanics Gloves, Synthetic Leather Palm, L, Black Y7701L

This item is Discontinued.

Wells Lamont

Mechanics Gloves, Synthetic Leather Palm, L, Black (Discontinued)

Mfr # Y7701L
Zoro # G0029172
UPC # 043551033997
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y7701L
Zoro #
G0029172
UPC #
043551033997
Country of Origin
China
Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Fleet Mechanics, Pipe Fitters, Electricians, Millwrights
Palm Construction
Synthetic Leather
Lining
Unlined
Stitching Material
Polyester
Back Material
Spandex/Foam
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Sold As
Pair
Glove Palm Material
Synthetic Leather
Palm Style
Leather
Color Family
Black
Front Closure
Hook-and-Loop

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.