
ANSI A7 Nitrile Coated CR Gloves, Green, Size S, PR
Mfr # 7070
Zoro # G003078485
product price: $17.19
/prUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7070
Zoro #
G003078485
UPC #
720476180425
Country of Origin
China
Description
CASE PACK - INCLUDES 12 PAIRS
The ProFlex 7070 Nitrile Coated Cut-Resistant Gloves are made with heavy-duty aramid fiber for heat handling and ANSI A7 cut resistance, plus durable sandy nitrile coated palms for high strength grip and enhanced dexterity. The form-fitting 13-gauge aramid fiber knit protects hands from heat and cuts without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
EN407 LEVEL 1 CONTACT HEAT RESISTANCE
These safety work gloves are tested to EN407 level 1 contact heat resistance for safety when handling high temperature materials. A measure of how well the glove will insulate hands from heat, level 1 contact heat resistance indicates the glove can withstand temperatures up to 100° C // 212° F for up to 15 seconds.
The ProFlex 7070 Nitrile Coated Cut-Resistant Gloves are made with heavy-duty aramid fiber for heat handling and ANSI A7 cut resistance, plus durable sandy nitrile coated palms for high strength grip and enhanced dexterity. The form-fitting 13-gauge aramid fiber knit protects hands from heat and cuts without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
EN407 LEVEL 1 CONTACT HEAT RESISTANCE
These safety work gloves are tested to EN407 level 1 contact heat resistance for safety when handling high temperature materials. A measure of how well the glove will insulate hands from heat, level 1 contact heat resistance indicates the glove can withstand temperatures up to 100° C // 212° F for up to 15 seconds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.