Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 2 in Tri-Clamp, Bottom Location

  • Mfr # 35-1032S-20L-30

  • Zoro # G0031604


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35-1032S-20L-30
Zoro #
G0031604
UPC #
723259331038
Country of Origin
United States

Dimensions

Process Connection Size
2 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.89 in
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration Monitoring, Food Processing Industry, Medical, Pharmaceutical, OEM Applications
Gauge Case Material
316L Stainless Steel
Series
1032S
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Application
Sanitary
Case Color
Metallic
Smallest Graduation
0.5 psi
Gauge Primary Range Smallest Graduation
0.5
Graduations
5 psi
Gauge Special Options
PLUS!(TM) Performance
Socket Material
316 Stainless Steel
Case Material
316L Stainless Steel
Standards
3A to Sanitary Standard 74, CRN Registered, EN 10204: 2004
Connection Type
Triclamp
Wetted Materials
Stainless Steel
Primary Scale Minor Graduations
1, 2
Pointer Color
Black
Seal Fill Liquid
Glycerin
Process Temperature Range
280 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Gauge Case Liquid
None
Pressure Gauge Type
Sanitary Pressure Gauge
Freeze Resistant Movement
No
Pointer Material
Aluminum
Compatible Process Media
Dairy, Food, Pharmaceuticals
Case Construction
Open Front
Includes Calibration Certificate
No
Removable Bezel
No
Dry Dampening Feature
None
Sensor Material
316 Stainless Steel
Dial Color
White-Black
Field Fillable
Yes
Cleaned for Oxygen Service
No
Adjustable Pointer
No
Vibration Resistance
None
Movement Material
300 Stainless Steel
Includes Vent Plug
No
Pressure Range Type
Pressure
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
0 Degrees F
Process Media Temperature - Maximum
280 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Resistance Properties
Dust Resistant, Water Resistant

Description

Pressure Gauge, Gauge Type Sanitary, Dial Size (In.) 3-1/2, Range 0 to 30 psi, Connection Size 2", Connection Location Triclamp Connection, Smallest Graduation (PSI) 0.5, Accuracy (%) +/-1.5, Case Material Stainless Steel, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin (In Seal), Lens Material Polycarbonate, Ring Material Polished Stainless Steel, Operating Temp. Range (F) -40 Degrees to 150 Degrees , Series 1032S With Sanitary Connection, Includes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.