Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 251009SW02BXLL100

  • Zoro # G0031796


product price:  $73.95
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009SW02BXLL100
Zoro #
G0031796
UPC #
783156698740
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.41"
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
1 psi
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Case Color
Metallic
Gauge Special Options
PLUS!(TM) Performance
Graduations
10 psi
Gauge Primary Range Numbered Graduations
10
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Primary Scale Minor Graduations
1, 2
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Face Material
Aluminum
Field Fillable
No
Compatible Process Media
Deionized Water
Primary Pressure Scale Color
Black
Vibration Resistance
Dry Case Vibration-Dampened
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Case Construction
Welded Joint
Non-Sparking
No
Bezel Mounting Type
Bayonet
Pressure Range Type
Pressure
Burst Pressure
1,100 psi
Primary Scale Numeric Increments
10
Pointer Material
Aluminum
Dial Color
White
Pointer Color
Black
Movement Material
304 Stainless Steel
Freeze Resistant Movement
No
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Includes Vent Plug
Yes
Scale Type
Single
Dry Dampening Feature
PLUS! Performance
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Color
Black
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 100, Dry Dampening Feature PLUS! Performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.