Industrial Pressure Gauge, 0 to 5,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02LXLL5000

  • Zoro # G0031927


product price:  $97.65
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SW02LXLL5000
Zoro #
G0031927
UPC #
783156699587
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
3 1/2 in
Case Depth
1.25 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 5,000
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Primary Range Numbered Graduations
500
Gauge Primary Range Smallest Graduation
50
Smallest Graduation
50 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
500 psi
Calibration Certificate Included
No
Gauge Special Options
PLUS!(TM) Performance
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ASME, CRN, RoHS
Wetted Materials
Stainless Steel
Connection Type
MNPT
Field Fillable
No
Bezel Material
304 Stainless Steel
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Non-Sparking
No
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Movement Material
304 Stainless Steel
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F (-40 Degrees to 66 Degrees C), -40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Vibration Resistance
Dry Case Vibration-Dampened
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
1, 2
Primary Scale Numeric Increments
500
Primary Pressure Scale Color
Black
Burst Pressure
25,300 psi
Sensor Material
316L Stainless Steel
Dry Dampening Feature
PLUS! Performance
Process Connection Gender
Male
Includes Vent Plug
Yes
Scale Type
Single
Removable Bezel
Yes
Dial Color
White
Compatible Process Media
Deionized Water
Maximum Pressure
5000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Primary Scale Color
Black
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 5,000, Dry Dampening Feature PLUS! Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products