Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11" Length, Red, Size 10
Mfr # E0011R/10
Zoro # G0032051
product price:Â $90.19
/pr
Free Shipping & Returns
Key Features
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E0011R/10
Zoro #
G0032051
UPC #
848650050330
Country of Origin
United States
Dimensions
Glove Size
10
Length
11"
Glove Length
11 in
Size - Numeric
10
Details
Item
Electrical-Insulating Gloves
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
Class
00
AC Max. Use Voltage
500
AC Test Voltage
2500
Cuff-End Color
Red
Proof Test Voltage (DC)
10,000V DC
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
2,500V AC
Max. Use Voltage
500V AC/750V DC
Brand and Series
Salisbury E0011R
Series
E0011R
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011R, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.