Electrical Rubber Gloves, Class 0, Type I, 11 in, 1000V AC/1500V BC, Black, Size 10, 1 Pair
Mfr # E011B/10
Zoro # G0032182
product price:Â $85.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E011B/10
Zoro #
G0032182
UPC #
848650051030
Country of Origin
United States
Dimensions
Glove Size
10
Length
11"
Glove Length
11 in
Size - Numeric
10
Details
Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM D 120, IEC EN60903
Includes
Pair of Electrical Insulating Gloves
AC Test Voltage
5000
Class
0
Proof Test Voltage (DC)
20,000V DC
Brand and Series
Salisbury E011B
Series
E011B
Max. Use Voltage
1000V AC/1500V DC
Proof Test Voltage (AC)
5,000V AC
Electrical Insulating Type
Type I
Cuff-End Color
Black
Products By Industry
Electrical
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E011B, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series E011B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.