
Side Split Cowhide Leather Palm, PK12
Mfr # 80-8800/S
Zoro # G003441449
product price:Â $60.49
/pk 12, $5.04/eaKey Features
Glove Size
S
Color
White
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-8800/S
Zoro #
G003441449
UPC #
616314006883
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Side Split Cowhide Leather Palm,PK12
Color
White
Thumb Style
Wing
Glove Liner Material
Cotton
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Glove Features
Custom Print Gloves
Glove Construction
Cut-and-Sewn
Series
PIP
Description
Side Split Cowhide Leather Palm,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.